SKF
SKF YAT 208-108
Insert Bearing; 1-1/2" Bore; 1.575" Length Thru Bore; Narrow Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
SKF
SKF 10124 / 1X2X0.25 CRWA1 R
Lip Seal; 1" Shaft Dia; 2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
制造商部件号
BDI部件号
SKF
SKF 3205-A-2RS1 ; 轴承/双列球轴承
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
SKF
SKF 3205 A-2RS1/C3 ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
SKF
制造商部件号
BDI部件号