SKF
SKF PHS 60-1AH22
Roller Chain Sprocket; 60 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 40-1AH22
Roller Chain Sprocket; 40 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 05B-1A22
Roller Chain Sprocket; 05B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 59.5MM Outside Diameter; 56.21MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 08B-1AH22
Roller Chain Sprocket; 08B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 95.961MM Outside Diameter; 89.24MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 16B-1AH22
Roller Chain Sprocket; 16B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 191.897MM Outside Diameter; 178.48MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号