SKF
SKF PHS 16B-1A27
Roller Chain Sprocket; 16B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 232.562MM Outside Diameter; 218.79MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 40-1A27
Roller Chain Sprocket; 40 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 4-37/64" Outside Diameter; 4.307" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 06B-2BH27
Roller Chain Sprocket; 06B-2 Chain; 27 Teeth; 2 Row of Teeth; Hardened Teeth; 87.224MM Outside Diameter; 82.05MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 10B-3B27
Roller Chain Sprocket; 10B-3 Chain; 27 Teeth; 3 Row of Teeth; No Hardened Teeth; 145.364MM Outside Diameter; 136.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 08B-3B27
Roller Chain Sprocket; 08B-3 Chain; 27 Teeth; 3 Row of Teeth; No Hardened Teeth; 116.281MM Outside Diameter; 109.4MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号