SKF
SKF PHS 100-1B48
Roller Chain Sprocket; 100 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.821" Outside Diameter; 19.113" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 40-1TB48
Roller Chain Sprocket; 40 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.928" Outside Diameter; 7.645" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHP 40-T10-48RSB
Synchronous Pulley; 25MM Belt Width; 10 MM Belt Pitch; T10-25 Belt Style; 48 Teeth; 30MM Face Width; Rough Bore; 150.95MM Outside Diameter; 152.78MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
制造商部件号
BDI部件号
SKF
SKF PHS 08B-3B48
Roller Chain Sprocket; 08B-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 201.371MM Outside Diameter; 194.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 80-1A48
Roller Chain Sprocket; 80 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.857" Outside Diameter; 15.29" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号