SKF
SKF PHS 60-1A55
Roller Chain Sprocket; 60 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.566" Outside Diameter; 13.137" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 80-1A55
Roller Chain Sprocket; 80 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.088" Outside Diameter; 17-33/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 20B-1TB55
Roller Chain Sprocket; 20B-1 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 574.294MM Outside Diameter; 556.15MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 10B-1BH55
Roller Chain Sprocket; 10B-1 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 287.147MM Outside Diameter; 278.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 100-1A55
Roller Chain Sprocket; 100 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.61" Outside Diameter; 21.895" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号