SKF
SKF 6005-2RSL ; 轴承/深沟球轴承
Single Row Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥25.00 / 套
¥71.00 / 套
库存
国内 (3)
SKF
SKF 6048 M ; 轴承/深沟球轴承
Single Row Ball Bearing; 240MM Bore; 360MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥7,200.00 / 套
¥20,920.00 / 套
库存
国内 (4)
SKF
SKF NU311ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥437.00 / 套
¥1,388.00 / 套
库存
国内 (3)
海外 (13.0)
SKF
SKF 628/6-2Z ; 轴承/深沟球轴承
Single Row Ball Bearing; 6MM Bore; 13MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥45.00 / 套
¥140.00 / 套
库存
国内 (338)
海外 (15.0)
SKF
SKF 62206-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥114.00 / 套
¥288.00 / 套
库存
国内 (47)
海外 (124.0)