SKF
SKF 618/710MA ; 轴承/深沟球轴承
Single Row Ball Bearing; 710MM Bore; 870MM Outside Diameter; 74MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥60,387.00 / 套
¥161,246.00 / 套
库存
国内 (2)
SKF
SKF NU1036ML ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 46MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥5,384.00 / 套
¥14,740.00 / 套
库存
国内 (1)
SKF
SKF KRV 19 ; 轴承/滚轮轴承
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥110.00 / 套
¥377.00 / 套
库存
国内 (8)
SKF
SKF NU224ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Outside Diameter; 40MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥808.00 / 套
¥3,237.00 / 套
库存
国内 (2)
海外 (3.0)
SKF
SKF 23948 CC/W33 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 240MM Straight Bore; 320MM Outside Diameter; 60MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3,899.00 / 套
¥14,346.00 / 套
库存
国内 (2)