SKF
SKF 6048 M ; 轴承/深沟球轴承
Single Row Ball Bearing; 240MM Bore; 360MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3,236.00 / 套
¥20,920.00 / 套
库存
国内 (4)
SKF
SKF NU311ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥245.00 / 套
¥1,388.00 / 套
库存
国内 (3)
海外 (13.0)
SKF
SKF HK 3020 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥17.00 / 套
¥51.00 / 套
库存
国内 (53)
海外 (44.0)
SKF
SKF 6005-2RSL ; 轴承/深沟球轴承
Single Row Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥25.00 / 套
¥71.00 / 套
库存
国内 (3)
SKF
SKF NU 1016 ; 轴承/调心球轴承
Cylindrical Roller Bearing; 80MM Bore; Straight; 125MM Outside Diameter; 22MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,154.00 / 套
¥3,552.00 / 套
库存
国内 (10)