TB WOODS
TB WOODS 4J 15MM
Hub, Elastomeric Coupling; 15MM Bore; 63.5MM Outside Diameter; 41.402MM Hub Diameter; Flanged; Finished Bore; 21.819MM Length Thru Bore; 4J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 120In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS L095 5/8
Jaw Coupling Hub; 5/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS 5J 5/8
Hub, Elastomeric Coupling; 5/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-3/64" Length Thru Bore; 5J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS 3V8.0X8-SF
8 Grooves; 8" Outside Diameter; Bushed; SF Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
制造商部件号
BDI部件号