TIMKEN LOVEJOY
Lovejoy L095-HUB-24MMH7-8X3.3MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
Lovejoy L095-HUB-22MMH7-6X2.8MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 22MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY CMM 4 HUB RSB
6-1/4" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 1-3/4 To 4.13" Bore Range; 4.38" Length Thru Bore; CMM4; No Bushing; No Keyway; Steel; 7200 Max Speed; 126000In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY LH600 HUB 1-7/8 1/2X1/4KW
Jaw Coupling Hub; 1-7/8" Bore; 5.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 6.3" Outside Diameter; 2.3" Length Thru Bore; LH600 Size or Series; Set Screw; Cast Iron; 1800 Maximum Speed; Green 21240 | Red 16990 | Yellow 11320In-Lbs Torque
BDI部件号