TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
Lovejoy L095-HUB-24MMH7-8X3.3MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
Lovejoy L095-HUB-22MMH7-6X2.8MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 22MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
LOVE JOY 5JE SLEEVE (353507 black color) ; 机械传动件/联轴器弹性块
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
Lovejoy L/AL090/095-SPIDER-OCT-SOX-7/8 ; 自动化产品/接插件
2-1/8" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.44" Thickness; L090/095 | AL090/095 Size or Series; 9000 Max Speed; 144In-Lbs Torque
BDI部件号