TSUBAKI
TSUBAKI RS08BNP-2 CL
Chain Link; 08B-2 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS08B-2-RP R20M
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RF08B-2-RP
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Straight; 4.45MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI D08B60H RSB
Roller Chain Sprocket; 08B-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 249.936MM Outside Diameter; 242.66MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS08B-2B40T-T
Roller Chain Sprocket; 08B-2 Chain; 40 Teeth; 2 Row of Teeth; Hardened Teeth; 168.986MM Outside Diameter; 161.87MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号