登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 65 件产品
品牌TSUBAKIChain Size12B-2
TSUBAKI
TSUBAKI D12B14H X 16MM RSB
Roller Chain Sprocket; 12B-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 94.894MM Outside Diameter; 85.61MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI D12B23 HT
Roller Chain Sprocket; 12B-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 150.038MM Outside Diameter; 139.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (8.0)
TSUBAKI
TSUBAKI RS12B-2-2POL
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI D12B40H X 25MM RSB
Roller Chain Sprocket; 12B-2 Chain; 40 Teeth; 2 Row of Teeth; Hardened Teeth; 253.492MM Outside Diameter; 242.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI RS12B-NEP-2-CL
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认