TSUBAKI
TSUBAKI D160B60H X 1-1/2 MPB
Roller Chain Sprocket; 160-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI D160A60H
Roller Chain Sprocket; 160-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI D160C60H
Roller Chain Sprocket; 160-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号