TSUBAKI
TSUBAKI RS180-1-RL
Chain Link; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 180A45H
Roller Chain Sprocket; 180 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 33.527" Outside Diameter; 32.255" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 180HT COT
Roller Chain; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 180B13H
Roller Chain Sprocket; 180 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.478" Outside Diameter; 9.402" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 180A35H
Roller Chain Sprocket; 180 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.35" Outside Diameter; 25.101" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号