TSUBAKI
TSUBAKI 2082A22H
Roller Chain Sprocket; 2082 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.11" Outside Diameter; 14.053" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RC2082HASK26LRB 162P
Roller Chain; 2082 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 2082A14H
Roller Chain Sprocket; 2082 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.96" Outside Diameter; 8.988" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 2082A16H
Roller Chain Sprocket; 2082 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 11-1/4" Outside Diameter; 10.252" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H2082B18 X 1-7/16
Roller Chain Sprocket; 1-7/16" Bore; 2082 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 12.54" Outside Diameter; 11.518" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号