登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 98 件产品
品牌TSUBAKIChain Size240
TSUBAKI
TSUBAKI 240 LOT COT 10FT
Roller Chain; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI 240 LOT RIV 10FT
Roller Chain; 240 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI 240M40Z
Roller Chain Sprocket; 240 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.92" Outside Diameter; 38.237" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI RS240-1C40T
Roller Chain Sprocket; 240 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 39.92" Outside Diameter; 38.237" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI 240H-SUPER-CL-SF
Chain Link; 240 Chain Size; Cottered; 3" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认