TSUBAKI
TSUBAKI HDS80A22F X 1-11/16 3/8X3/16 KW 2SS
Roller Chain Sprocket; 1-11/16" Bore; 80 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
TSUBAKI
TSUBAKI DS80A21H
Roller Chain Sprocket; 80 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 7.235" Outside Diameter; 6.71" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI DS80A13H
Roller Chain Sprocket; 80 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI DS80A14H
Roller Chain Sprocket; 80 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI DS80A17H
Roller Chain Sprocket; 80 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号