TSUBAKI
TSUBAKI D80B20H X 50MM 14X3.8MM KW 2SS
Roller Chain Sprocket; 50MM Bore; 80-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.357MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
TSUBAKI
TSUBAKI HD80B20F X 1-15/16
Roller Chain Sprocket; 1-15/16" Bore; 80-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI HD80B20F X 2-1/4
Roller Chain Sprocket; 2-1/4" Bore; 80-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号