登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 12 件产品
品牌TSUBAKIChain Size82
TSUBAKI
TSUBAKI WR-82-LL
Roller Chain; 82 Chain Size; Cottered; 3.075" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1" Roller Diameter; 3.24" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.56" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI 82C14F X 3-15/16 SPLIT MILL
Roller Chain Sprocket; 3-15/16" Bore; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI 82C12F X 3-15/16 SPLIT MILL
Roller Chain Sprocket; 3-15/16" Bore; 82 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 11.881" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI 82C14F X 2-7/16 MILL
Roller Chain Sprocket; 2-7/16" Bore; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI 82C14F X 2-15/16 MILL
Roller Chain Sprocket; 2-15/16" Bore; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认