TSUBAKI
TSUBAKI RS60-HP-1-CL
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 0.33" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS40-3-CL
Chain Link; 40-3 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 40BTL32H
Roller Chain Sprocket; 40 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; B-Hub One Side; Bushed Mount; 0.5" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material; 1610 Bushing Size
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS60-1-D1-CL
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H60B23F X 1-1/2
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号