TSUBAKI
TSUBAKI RS20B-1C59T
Roller Chain Sprocket; 20B-1 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 614.782MM Outside Diameter; 596.56MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS100-1C59T
Roller Chain Sprocket; 100 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 24.204" Outside Diameter; 23.486" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号