MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 100BTB30
Roller Chain Sprocket; 100 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 100Q32H
Roller Chain Sprocket; 100 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 13.441" Outside Diameter; 12.753" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 100Q35H
Roller Chain Sprocket; 100 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 100BS18H 2-7/16
Roller Chain Sprocket; 2-7/16" Bore; 100 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
DODGE
DODGE 100BTL28H-3020
Roller Chain Sprocket; 100 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 11-27/32" Outside Diameter; 11.164" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号