MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 124A11
Roller Chain Sprocket; 124 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.2" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 124C15
Roller Chain Sprocket; 124 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.24" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI WR-124-LL
Roller Chain; 124 Chain Size; Cottered; 4" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-1/4" Roller Diameter; 4-1/4" Roller Width; 3/8" Plate Thickness; 1-1/2" Plate Height; Straight; 3/4" Pin Diameter
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 124C7
Roller Chain Sprocket; 124 Chain; 7 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.22" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 124A14
Roller Chain Sprocket; 124 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.98" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号