MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D160B13 X 4-3/8 FORD SPEC
Roller Chain Sprocket; 4-3/8" Bore; 160-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.314" Outside Diameter; 8.358" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
TSUBAKI
TSUBAKI D160B13H
Roller Chain Sprocket; 160-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 9.314" Outside Diameter; 8.358" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D160B13 2-7/8IN W 3/4INKW 2SS
Roller Chain Sprocket; 2-7/8" Bore; 160-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.314" Outside Diameter; 8.358" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI部件号
TSUBAKI
TSUBAKI HD160B13F X 2-15/16
Roller Chain Sprocket; 2-15/16" Bore; 160-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 9.314" Outside Diameter; 8.358" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D160B13 2-1/8
Roller Chain Sprocket; 2-1/8" Bore; 160-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.314" Outside Diameter; 8.358" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号