TSUBAKI
TSUBAKI C25SS RIV 10FT
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Straight; 0.09" Pin Diameter
制造商部件号
BDI部件号
MORSE INDUSTRIAL
MORSE INDUSTRIAL 25 O/L 2P
Chain Link; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 15/64" Plate Height; Curved; 0.091" Pin Diameter
制造商部件号
BDI部件号
MORSE INDUSTRIAL
MORSE INDUSTRIAL 25 C/L S/C S/F
Chain Link; 25 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 15/64" Plate Height; Curved; 0.091" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-25-1 ROFF LINK P ; D5482
Chain Link; 25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 25B12
Roller Chain Sprocket; 25 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.083" Outside Diameter; 0.966" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号