SKF
SKF PHC 28S-4X10FT
Roller Chain; 28S-4 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.22MM Roller Width; 5.588MM Plate Thickness; 42.2MM Plate Height; Curved; 12.7MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 28S-4O/L
Chain Link; 28S-4 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.22MM Roller Width; 5.588MM Plate Thickness; 42.2MM Plate Height; Curved; 12.7MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 28S-4C/L
Chain Link; 28S-4 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.22MM Roller Width; 5.588MM Plate Thickness; 42.2MM Plate Height; Curved; 12.7MM Pin Diameter
制造商部件号
BDI部件号