BROWNING
BROWNING J35 RIV 10 FT CH
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.35" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
BDI部件号
DRIVES
DRIVES 35 C/L SC
Chain Link; 35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.189" Roller Width; 0.049" Plate Thickness; 0.355" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
BDI部件号