DIAMOND CHAIN
DIAMOND CHAIN DMD-40-3 SO CO LINK ; D5335
Chain Link; 40-3 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
BDI部件号
TSUBAKI
TSUBAKI T40B24 2.001/2.003IN PER DWG
Roller Chain Sprocket; 2.001" Bore; 40-3 Chain; 24 Teeth; 3 Row of Teeth; No Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-40-3R-10FT ; D0014
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 40-3 RIV
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E40A53 W/BLK OXIDE FINISH
Roller Chain Sprocket; 40-3 Chain; 53 Teeth; 3 Row of Teeth; Hardened Teeth; 8.725" Outside Diameter; 8.44" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI部件号