SKF
SKF PHC 40B-1O/L
Chain Link; 40B Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD GL 40B-1 PATENTSZEM
Roller Chain; 40B Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.8MM Plate Thickness; 51.5MM Plate Height; Straight; 22.89MM Pin Diameter
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL E40B-1O/L
Chain Link; 40B Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 52.9MM Plate Height; Curved; 22.89MM Pin Diameter
制造商部件号
BDI部件号
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 40B-1 RIV 10FT ELITE
Roller Chain; 40B Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS40B-OL
Chain Link; 40B Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.509MM Plate Thickness; 52.908MM Plate Height; Curved; 22.885MM Pin Diameter
制造商部件号
BDI部件号