MAXCO CHAIN
MAXCO CHAIN 50 RIV HI-MAX 10FT BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.575" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT R50SSR10BX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.52" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS50-1-D3-CL
Chain Link; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
EBC
EBC 50 SS C/L SC
Chain Link; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.571" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
MORSE INDUSTRIAL
MORSE P/N:50 O/L ; 机械传动件/链扣
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号