BROWNING
BROWNING H6015X1
Roller Chain Sprocket; 1" Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
BROWNING
BROWNING H6015X 1 1/4
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H60B15F X 3/4
Roller Chain Sprocket; 3/4" Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI DS60A15H
Roller Chain Sprocket; 60 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BS15HT 1 3/4
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号