MCGILL
MCGILL CFH 5/8 S ; 轴承/滚轮轴承
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥81.00 / 套
¥316.00 / 套
库存
国内 (6)
海外 (7.0)
EBC
EBC 80-1 COT 10FT PK
Roller Chain; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
制造商部件号
BDI部件号
RENOLD
RENOLD 80 SN CP C/L
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 29/32" Plate Height; Curved; 0.312" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS80-1-RL
Chain Link; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS80H-1-CL (CP)
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
制造商部件号
BDI部件号