登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 3 件产品
Saved and Contracted Items合同价格螺纹规格2.751-18
WHITTET-HIGGINS
WHITTET-HIGGINS BH-14
18 Threads per Inch; 3-5/8" Outside Diameter; 5/8" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; UNS Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (4.0)
SKF
SKF N 14 ; 轴承配件/锁紧螺母
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
WHITTET-HIGGINS
WHITTET-HIGGINS N-14
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (167.0)