MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 35BS32 5/8
Roller Chain Sprocket; 5/8" Bore; 35 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.032" Outside Diameter; 3.826" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
BROWNING
BROWNING YSM8F32HX1
Miter Gear; 1" Bore; 4" Pitch Dia; 8 DP; 0.84" Face Width; Finished Bore; 32 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Steel
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 08B32
Roller Chain Sprocket; 08B-1 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 136.55MM Outside Diameter; 129.57MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BS32 1 1/4
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60B32
Roller Chain Sprocket; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号