MARTIN SPROCKET & GR
MARTIN SPROCKET & GR P2914M85-MPB
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 29 Teeth; 93.675MM Face Width; Rough Bore; 141.224MM Flange OD; 126.58MM OD; 129.235MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.313" Max Bore
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H80A29
Roller Chain Sprocket; 80 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 9.795" Outside Diameter; 9.249" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号