TSUBAKI
TSUBAKI 60SS-2 RIV 10FT
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
GATES
GATES G17995-0206
Hose Coupling; Stainless Steel Braid; 0.374" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; 316 Stainless Steel; 27" Outside Diameter; No.6 FERRULE End Connection; 1.201" Length
制造商部件号
BDI部件号
SKF
SKF SNW 110X1.11/16
1-11/16" Bore; 2.394" Length Thru Bore; Complete Adapter with Sleeve; S-110 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate
制造商部件号
BDI部件号