MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 120E17H
Roller Chain Sprocket; 120 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 40BS17 1 1/4
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BS17 1 1/8
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H80B17F X 2
Roller Chain Sprocket; 2" Bore; 80 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 140E17
Roller Chain Sprocket; 140 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.411" Outside Diameter; 9.524" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号