SKF
SKF NU1036ML ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 46MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥5,384.00 / 套
¥14,740.00 / 套
库存
国内 (1)
SKF
SKF NU326ECM ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Outside Diameter; 58MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,736.00 / 套
¥16,352.00 / 套
库存
国内 (1)
FAG
FAG NJ2314E.M1 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 70MM Bore; Straight; 150MM Outside Diameter; 51MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥939.00 / 套
¥2,839.00 / 套
库存
国内 (1)
FAG
FAG NJ311-E-XL-M1 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥504.00 / 套
¥1,055.00 / 套
库存
国内 (1)
海外 (1.0)