MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 35BS42 3/4
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.229" Outside Diameter; 5.018" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BS23 1 15/16
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 35BS12 3/4
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 1-5/8" Outside Diameter; 1.449" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50BS10 3/4
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.299" Outside Diameter; 2.023" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
POWERDRIVE LLC
POWERDRIVE LLC 60BS32H-1-1/2
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号