DODGE
DOD P56-8M-30-2012HT(112879) ; 机械传动件/皮带轮
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 56 Teeth; 38.1MM Face Width; Bushed; 151.003MM Flange OD; 141.224MM OD; 142.596MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥783.00 / 套
¥1,720.00 / 套
库存
国内 (21)
海外 (9.0)
DODGE
DOD FC-DL-207(128822) ; 轴承/带座轴承
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,648.00 / 套
¥4,117.00 / 套
库存
国内 (8)
DODGE
DODGE 112895(P64-8M-50-2517) ; 机械传动件/皮带轮
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 64 Teeth; 60.452MM Face Width; Bushed; 172.009MM Flange OD; 161.595MM OD; 162.966MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥959.00 / 套
¥2,009.00 / 套
库存
国内 (14)
FAG
FAG 6202-2Z-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥8.00 / 套
¥27.00 / 套
库存
国内 (195)
海外 (666.0)
价格(不含税不含运费)
¥79.00 / 套
库存
国内 (20)