KAYDON
KAYDON KG180XP0 ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 18" Bore; 20" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥29,280.00 / 套
¥59,245.00 / 套
库存
国内 (1)
INA
INA HK4012 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 40MM Bore; 47MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥18.00 / 套
¥53.00 / 套
库存
国内 (8)
INA
INA NA6906-XL ; 轴承/滚针轴承
Needle Bearing; 30MM Bore; 47MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥151.00 / 套
¥745.00 / 套
库存
国内 (3)
海外 (11.0)
INA
INA HK2516-B ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 32MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥10.00 / 套
¥35.00 / 套
库存
国内 (18)
海外 (110.0)