DODGE
DOD P2B-DL-104(128707) ; 轴承/带座轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-11/16" Minimum Bolt Spacing; 5-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
制造商部件号
BDI部件号
价格(不含税不含运费)
¥731.00 / 套
¥2,397.00 / 套
库存
国内 (9)
海外 (1.0)
KAYDON
KAYDON KG180XP0 ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 18" Bore; 20" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥29,280.00 / 套
¥59,245.00 / 套
库存
国内 (1)
DODGE
DOD 119641 ; 轴承配件/锥套
55MM Bore; 85.725MM Outside Diameter; 44.45MM Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
制造商部件号
BDI部件号
价格(不含税不含运费)
¥84.00 / 套
¥170.00 / 套
库存
国内 (6)
海外 (48.0)
DODGE
DODGE 2517*40MM(119627) ; 紧固件/锁紧套
40MM Bore; 85.725MM Outside Diameter; 44.45MM Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
制造商部件号
BDI部件号
价格(不含税不含运费)
¥81.00 / 套
¥241.00 / 套
库存
国内 (19)
FAG
FAG 3202-BD-XL-2HRS-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥116.00 / 套
¥237.00 / 套
库存
国内 (58)
海外 (17.0)