MARTIN SPROCKET & GR
MARTIN SPROCKET & GR ML050 5/16
Jaw Coupling Hub; 5/16" Bore; 1-1/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.063" Outside Diameter; 0.625" Length Thru Bore; ML050 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 31.5 | Hytrel 94.5In-Lbs Torque
制造商部件号
BDI部件号
REXNORD
REXNORD 50 HTL HUB OMEGA 7300830
Hub, Elastomeric Coupling; 8-1/8" Outside Diameter; 4-7/8" Hub Diameter; Shaft; Bushed; 1-3/4" Length Thru Bore; E50 Size or Series; 2517 Bushing Size; Keyway; Steel Material; 4200 Maximum Speed; 7650In-Lbs Torque
制造商部件号
BDI部件号
BROWNING
BROWNING CHJS6X 1 1/2
Jaw Coupling Hub; 1-1/2" Bore; 3" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.438" Outside Diameter; 1.75" Length Thru Bore; CHJS6 Size or Series; Set Screw; Steel; 3600 Maximum Speed
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR MS050 5/16
Jaw Coupling Hub; 5/16" Bore; 1-1/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.063" Outside Diameter; 0.625" Length Thru Bore; MS050 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 37.3 | Hytrel 112In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY QF250X80MM
Jaw Coupling Hub; 80MM Bore; 147.1MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 190MM Outside Diameter; 78.74MM Length Thru Bore; QF250 Size or Series; Set Screw; Steel; 3800 Maximum Speed; Red 31091 | White 61726 | Blue 61726In-Lbs Torque
制造商部件号
BDI部件号