登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 114 件产品
Saved and Contracted Items合同价格外壳Open
INA
INA NKI38/30-XL#EN ; 轴承/滚针轴承
Needle Bearing; 38MM Bore; 53MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥107.00 / 套
¥315.00 / 套
库存
国内 (9)

订购量

KOYO
KOYO B-108 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 13/16" Outside Diameter; 1/2" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥36.00 / 套
¥85.00 / 套
库存
国内 (5)
海外 (142.0)

订购量

INA
INA RNA4902 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 28MM Outside Diameter; 13MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥40.00 / 套
¥82.00 / 套
库存
国内 (1)
海外 (6.0)

订购量

SKF
SKF 22310 E ; 轴承/调心滚子轴承
Spherical Roller Bearing; 50MM Straight Bore; 110MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥673.00 / 套
¥1,844.00 / 套
库存
国内 (3)
海外 (84.0)

订购量

SKF
SKF 7305BEP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥64.00 / 套
¥238.00 / 套
库存
国内 (6)
海外 (127.0)

订购量