MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TB16H200
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 2-11/32" Face Width; Bushed; 2-51/64" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H80B16F X 1-3/8
Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 5016 1
1" Bore; 2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; Keyway; Steel
制造商部件号
BDI部件号
DODGE
DODGE FB4016 X 1 1/8
1-1/4" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.818" Outside Diameter; 1-1/4" Length Thru Bore; 0.28" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H80B16F X 1-5/8
Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号