SKF
SKF 7207 BEP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥176.00 / 套
¥372.00 / 套
库存
国内 (3)
海外 (21.0)
SKF
SKF 23140CC/C3W33 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 200MM Straight Bore; 340MM Outside Diameter; 112MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥8,661.00 / 套
¥18,994.00 / 套
库存
国内 (2)
TIMKEN
TIM 5206WC1 ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥167.00 / 套
¥578.00 / 套
库存
国内 (10)
海外 (1.0)
FAG
FAG 3217 ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 85MM Bore; 150MM Outside Diameter; 49.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥732.00 / 套
¥1,988.00 / 套
库存
国内 (38)
海外 (4.0)