FAG
FAG 3201-BB-2RSR-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥126.00 / 套
¥353.00 / 套
库存
国内 (128)
海外 (8.0)
TSUBAKI
TSU RS40-LMD-1-OL ; 自动化产品/接头
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 19/64" Roller Width; 0.079" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥9.00 / 套
¥32.00 / 套
库存
国内 (10)
海外 (19.0)
SKF
SKF NJ2208ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥171.00 / 套
¥807.00 / 套
库存
国内 (38)
海外 (20.0)
SMC
SMC KQ2L06-U01N ; 自动化产品/快换接头
Tube Elbow; Push to Connect Male Elbow; 6MM Tubing; 1/8" Tubing; Electroless Nickel Plated Brass Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥11.00 / 套
库存
国内 (2)
海外 (18.0)