SKF
SKF 63009-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 23MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥165.00 / 套
¥368.00 / 套
库存
国内 (3)
海外 (9.0)
INA
INA RNA4902-2RSR-XL ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 20MM Bore; 28MM Outside Diameter; 13MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥69.00 / 套
¥181.00 / 套
库存
国内 (50)
SKF
SKF 62200-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥57.00 / 套
¥191.00 / 套
库存
国内 (104)
海外 (143.0)
FAG
FAG 2208-2RS-TVH ; 轴承/调心滚子轴承
Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 80MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥146.00 / 套
¥432.00 / 套
库存
国内 (27)
海外 (13.0)
SKF
SKF 2310 E-2RS1TN9 ; 轴承/调心球轴承
Self Aligning Ball Bearing; 50MM Bore; Shaft Mount; 110MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥348.00 / 套
¥2,092.00 / 套
库存
国内 (13)
海外 (5.0)