MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BS32H
Roller Chain Sprocket; 60 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TB WOODS
TB WOODS P32-8M-20-1210
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 32 Teeth; 22.225MM Face Width; Bushed; 89.916MM Flange OD; 80.16MM OD; 81.49MM Pitch Diam; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号